Zoro Homepage

Fine Hand Grater Long - Onyx

  • Mfr # 41399

  • Zoro # G813640551


product price: $11.99
/ea
Sold in multiples of 6 for $71.94

Key Features

Overall Length
12.79 in
Utensil Width
3.18 in
Depth
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41399
Zoro #
G813640551
UPC #
196557024023
Country of Origin
China

Dimensions

Overall Length
12.79 in
Utensil Width
3.18 in
Depth
3.74 in

Description

Ideal for zesting citus and grating hard cheese, garlic and ginger. Razor-sharp stainless steel teeth allow grating in both directions. Non-slip comfort grip handle ensure a firm and comfortable hold. Includes protective cover for safe storage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.