Zoro Homepage

Iron Wire Paper Towel Holder - Onyx

  • Mfr # 46339

  • Zoro # G613640560


product price: $11.99
/ea
Sold in multiples of 6 for $71.94

Key Features

Length
6.1 in
Dispenser Depth
14.17 in
Dispenser Width
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46339
Zoro #
G613640560
UPC #
196557090974
Country of Origin
China

Dimensions

Length
6.1 in
Dispenser Depth
14.17 in
Dispenser Width
5.7 in

Description

Wire paper towel holder fits standard sized paper towel rolls. Durable and premium metal construction

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.