Zoro Homepage

Set of 5 Square Ridged Biscuit Cutters

  • Mfr # 48170

  • Zoro # G913749567


product price: $10.79
/ea
Sold in multiples of 6 for $64.74

Key Features

Length
5.9 in
Depth
3.74 in
Width
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48170
Zoro #
G913749567
UPC #
196557123382
Country of Origin
China

Dimensions

Length
5.9 in
Depth
3.74 in
Width
5.9 in

Description

Great for making biscuits, cookies, scones and much more. Handle for easy release. Push down firmly on dough to cut. Ridged edge adds texture to biscuits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.