Shop TRITAN

Bearings, Sealed, 6.00mm Bore Dia., 115 lb.

  • Mfr # L1360 2RS
  • Zoro # G4576586

product price: 
$
3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Type
Sealed
Material
Steel
Bore Dia.
6mm
Outside Dia.
13mm
Width
3.50mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L1360 2RS
Zoro #
G4576586
UPC #
888569027726
Country of Origin
China

Dimensions

Bore Dia.
6mm
Outside Dia.
13mm
Width
3.50mm
Outside Diameter
13 mm
Bore Diameter
6 mm
Outer Ring Width
3.5 mm

Details

Type
Sealed
Material
Steel
Dynamic Load Capacity (Lb.)
115
Seal Material
Rubber
Item
Miniature Ball Bearing
ABEC Tolerance
1
Static Load Capacity (Lb.)
49
Lubrication
Grease
Temp. Range (F)
-342 Degrees F
Max. RPM
34,000
Cage Material
Steel
Maximum Speed
34,000 RPM
Lubricant Material
Multitemp SRL
Static Radial Load Capacity
98 lbf
Ball Material Grade
AISI 52100
ABEC Rating
1
Seal Type
Contact
Bearing Industry Number
686
Maximum Temperature
212 Degrees F
Closure
Double Sealed
Ball Material
Steel
Miniature Bearing
Yes
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Flange Type
Non-Flanged
Includes Retaining Ring
No
Dynamic Radial Load Capacity
243 lbf
System of Measurement
Metric
Retaining Ring Groove
No
Number of Rows
One
Internal Clearance
CN
Ring Material Grade
AISI 52100
Bearing Lubrication
Maintenance-Free
Industry Number
L1360 2RS
Series
Metric Miniature Ball Bearings

Description

Miniature Ball Bearing, Bearing Industry Number 686, Bore Diameter 6 mm, Closure Double Sealed, Outer Ring Width 3.5 mm, Outside Diameter 13 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 243 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.