Shop TRITAN

RadBalllBrg, Steel, R22 ZZ, 1-3/8"

  • Mfr # R22 ZZ PRX
  • Zoro # G2727229

product price: 
$
10.19
/ea

Key Features

Material
52100 Steel
Bore Dia.
1.375"
Outside Dia.
2.5"
Width
0.5625"
Static Load Capacity
1911 Lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R22 ZZ PRX
Zoro #
G2727229
UPC #
888569033581
Country of Origin
China
Material
52100 Steel
Static Load Capacity
1911 Lbf
Shield Material
Stainless Steel
ABEC Tolerance
1
Cage Material
Steel
Item
Radial Ball Bearing
Bearing Type
Double Shield
Max. RPM
10,000 RPM
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Single Row/Double Row
Single Row
Bore Tolerance
+0/-0.00045 in
Seal/Shield Type
Double Shielded
Temp. Range
-20 to +212° F
Bearing Material
Steel
Dynamic Load Capacity
2761 Lbf
Industry Number
R22 ZZ
Lubricant Material
Mobil Polyrex EM
Retaining Ring Groove
No
Flange Type
Non-Flanged
Ring Material
Alloy Steel
Static Radial Load Capacity
2,380 lbf
For Environment
Oily/Greasy
ABEC Rating
1
Dynamic Radial Load Capacity
3,480 lbf
System of Measurement
Inch
Bearing Industry Number
R22
Maximum Temperature
248 Degrees F
Ball Material Grade
AISI 52100
Maximum Axial Load
3,480 lbf
Miniature Bearing
Yes
Number of Rows
One
Maximum Speed
12,000 RPM
Minimum Temperature
-40 Degrees F
Standards
AFBMA, ISO Certified 9001
Ring Material Grade
AISI 52100
Ball Material
Steel
Closure
Double Shielded
Includes Retaining Ring
No
Bearing Lubrication
Maintenance-Free
Series
R Series Inch Single Row Ball Bearings
Internal Clearance
CN
Outer Ring Type
Shield/Seal Groove

Dimensions

Bore Dia.
1.375"
Outside Dia.
2.5"
Width
0.5625"
Outside Dia. Tolerance
+0/-0.0005 in
Outer Ring Width
0.563 in
Bore Diameter Tolerance
+0.00000/-0.00045 in
Bore Diameter
1 3/8 in
Outside Diameter Tolerance
+0.0000/-0.0005 in
Outside Diameter
2 1/2 in

Description

Radial Ball Bearing, Bearing Industry Number R22, Bore Diameter 1 3/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.563 in, Outside Diameter 2 1/2 in, Ring Material Alloy Steel, Seal Type Not Applicable, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0.00000/-0.00045 in, Dynamic Radial Load Capacity 3,480 lbf, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.