Blast Media, Coal Slag, 12/40 Grit
Mfr # BKB1240-80
Zoro # G3395831
product price: $47.35
/eaKey Features
Media Container Size
80 lb
Nominal Dia. Micron Range
425 to 1700
Nominal Dia. Range
0.0167 in to 0.0669 in
Abrasive Media Type
Coal Slag
Media Container
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKB1240-80
Zoro #
G3395831
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
80 lb
Nominal Dia. Micron Range
425 to 1700
Nominal Dia. Range
0.0167 in to 0.0669 in
Compatible Mesh Size - Maximum
20
Particle Diameter - Minimum
425 micron
Container Size
80 lb
Particle Diameter - Maximum
1,700 micron
Compatible Mesh Size - Minimum
12
Details
Item
Blast Media
Media Grit
150
Abrasive Media Type
Coal Slag
Media Container
Bag
Media Type
Coal Slag
US Sieve
20
Compatible Blast Pressure - Maximum
100 psi
Compatible Blast Pressure - Minimum
80 psi
Grit
24
Number of Cycles - Minimum
1
Number of Cycles - Maximum
2
Container Type
Bag
Description
Blast Media, Abrasive Media Type Coal Slag, Grit 24, Container Size 80 lb, Compatible Mesh Size - Minimum 12, Compatible Mesh Size - Maximum 20, Compatible Blast Pressure - Minimum 80 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 1, Number of Cycles - Maximum 2, Container Type Bag, Particle Diameter - Minimum 425 micron, Particle Diameter - Maximum 1,700 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.