Blast Media, Coal Slag Type, 80 lb. Size
Mfr # BD 3060
Zoro # G7886055
product price: $45.59
/eaKey Features
Media Container Size
80 lb
Nominal Dia. Micron Range
212 to 425
Nominal Dia. Range
0.0117 in to 0.0278 in
Abrasive Media Type
Coal Slag
Media Container
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD 3060
Zoro #
G7886055
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
80 lb
Nominal Dia. Micron Range
212 to 425
Nominal Dia. Range
0.0117 in to 0.0278 in
Particle Diameter - Minimum
212 micron
Container Size
80 lb
Compatible Mesh Size - Minimum
30
Compatible Mesh Size - Maximum
60
Particle Diameter - Maximum
425 micron
Details
Item
Blast Media
Media Grit
Not Rated
Abrasive Media Type
Coal Slag
Media Container
Box
Media Type
Coal Slag
US Sieve
30-60
Number of Cycles - Minimum
1
Container Type
Box
Compatible Blast Pressure - Maximum
100 psi
Number of Cycles - Maximum
2
Grit
Not Rated
Compatible Blast Pressure - Minimum
80 psi
Description
Blast Media, Abrasive Media Type Coal Slag, Grit Not Rated, Container Size 80 lb, Compatible Mesh Size - Minimum 30, Compatible Mesh Size - Maximum 60, Compatible Blast Pressure - Minimum 80 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 1, Number of Cycles - Maximum 2, Container Type Box, Particle Diameter - Minimum 212 micron, Particle Diameter - Maximum 425 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.