
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LES301A-KIT
Zoro #
G2135267
UPC #
822088107026
Country of Origin
Unknown
Dimensions
Dimensions
1.1 in x 2.6 in x 3.1 in
Details
Voltage
9 to 30V DC
Standards
CE Approval; IEEE 802.3
Power Consumption
1.5 W
Serial ESD Protection
15 kV
Ethernet Interface
10 or 100 Mbps
Operating Temperature
32 to 140°F
Serial Data Parity
None, Odd, Even, Mark, Space
Software Support Protocols
ICMP, TCP (UDP)/IP, DHCP client, SNMP, HTTP, Telnet
Serial Baud Rate
1200 bps to 230 kbps
Item
Serial Device Server Kit
Serial Data Bits
7, 8
Serial Stop Bits
1, 2
Serial Flow Control
None; Software: X-ON/X-OFF; Hardware: RTS/CTS
Connector Type
Serial: (1) DB9 (Male) (RS-232/422/485 software selectable); Ethernet: (1) RJ45 (10BASE-TX/100BASE-T)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.