Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-PORT RS-232/422/485 MODBUS GATEWAY

  • Mfr # LES431A-R2

  • Zoro # G321709245


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Compatible Devices: PLCMetersTCP Sensors
Number of Network (RJ-45) Ports
1
Management Port
Yes
Media Type Supported
Twisted Pair
Number of Serial Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LES431A-R2
Zoro #
G321709245
UPC #
740617336597
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.8 in
Height
3.4 in

Details

Compatible With
Compatible Devices: PLCMetersTCP Sensors
Number of Network (RJ-45) Ports
1
Management Port
Yes
Media Type Supported
Twisted Pair
Number of Serial Ports
1
Serial Port
Yes
Power Consumption
1 W
Total Number of Network Ports
1
Network (RJ-45)
Yes
Includes
LES400 Series Industrial Serial Modbus Device Server - 1-PortDIN Mounting ClipSpring
Minimum Operating Temperature
-40°F (-40°C)
Maximum Operating Temperature
185°F (85°C)
Item
Device Server
Ethernet Technology
Fast Ethernet
Form Factor
DIN Rail Mountable, Wall Mountable
Data Link Protocols
TCP/IP
Input Voltage
9 V DC - 36 V DC
Base Unit Connectivity Technology
Wired
Plug/Connector Type
Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.