Zoro Homepage

1 X 8 Dvi-D Splitter w/audio And Hdcp

  • Mfr # AVSP-DVI1X8

  • Zoro # G0429531


product price: $1,298.99
/ea
Free Shipping & Returns

Key Features

Resolution
1080p (1920 x 1080), UXGA (1600 x 1200)/WUXGA (1920 x 1200) maximum
Dimensions
1.7 in x 17.2 in x 7.1 in
Standards
CE
Input Voltage
100 to 240V AC
Connector Type
Inputs: (1) DVI-D; (1) 3.5-mm Stereo Audio Jack; Outputs: (8) DVI-D; (8) 3.5-mm Stereo Audio Jacks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVSP-DVI1X8
Zoro #
G0429531
UPC #
822088056034
Country of Origin
Unknown

Dimensions

Dimensions
1.7 in x 17.2 in x 7.1 in

Details

Item
Splitter
Resolution
1080p (1920 x 1080), UXGA (1600 x 1200)/WUXGA (1920 x 1200) maximum
Standards
CE
Input Voltage
100 to 240V AC
Connector Type
Inputs: (1) DVI-D; (1) 3.5-mm Stereo Audio Jack; Outputs: (8) DVI-D; (8) 3.5-mm Stereo Audio Jacks
Signal Type
Single-Link DVI-D
Output Voltage
9V DC
Input Frequency
50/60 Hz
Output Current
0.6 A
Power Consumption
10.2 W
Indicators
(1) Power/Video OK dual-color LED, (8) Video Output LEDs

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.