Zoro Homepage

10 Gig Optimized Fiber Patch Lc/Lc, 5M

  • Mfr # EFNT010-005M-LCLC

  • Zoro # G9485475


product price: $32.45
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC Network - Male
Length - Patch Cord
16.4 ft
Jacket Color
Aqua
Transmission Speed
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFNT010-005M-LCLC
Zoro #
G9485475
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Patch Cord
16.4 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
50 µm

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC Network - Male
Jacket Color
Aqua
Transmission Speed
10 Gbps
Jacket Material
Polyvinyl Chloride
Jacket Type
OFNR
Cable Type
Fiber Optic
Features
Buffered
Single Mode/Multi-Mode
Multi-Mode
Conductor Material
Copper
For Use With
Network Device
Series
EFNT010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.