
10-Gigabit Multimode, 50-Micron Fo Patch
Mfr # EFNT010-001M-SCLC
Zoro # G0329678
product price: $27.95
/eaKey Features
Connector Type - Patch Cord
(1) SC; (1) LC
Core Dimension - Fiber Optic Cable
50 µm
Clad Dimension
125 µm
Temp. Range
-40 to 185°F
Single Mode/Multi-Mode
Multi-Mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFNT010-001M-SCLC
Zoro #
G0329678
UPC #
822088016458
Country of Origin
Unknown
Dimensions
Core Dimension - Fiber Optic Cable
50 µm
Clad Dimension
125 µm
Bandwidth
LED: 1500/500 MHz/km OFL at 850/1310 nm; 2000/500 MHz/km RML at 850/1310 nm
Details
Connector Type - Patch Cord
(1) SC; (1) LC
Temp. Range
-40 to 185°F
Single Mode/Multi-Mode
Multi-Mode
Jacket Material
PVC
Item
Fiber Optic Patch Cable
Attenuation
850 nm: 3.0 dB/km; 1310 nm: 1.0 dB/km
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.