Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-Gigabit Multimode, 50-Micron Fo Patch

  • Mfr # EFNT010-003M-STLC

  • Zoro # G0320088


product price: $24.59
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
ST Network - Male; LC Network - Male
Length - Patch Cord
9.8 ft
Jacket Color
Aqua
Transmission Speed
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFNT010-003M-STLC
Zoro #
G0320088
UPC #
822088016564
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9.8 ft
Core Dimension - Fiber Optic Cable
50 µm
Clad Dimension
125 µm

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
ST Network - Male; LC Network - Male
Jacket Color
Aqua
Transmission Speed
10 Gbps
Conductor Material
Copper
Single Mode/Multi-Mode
Multi-Mode
Jacket Material
Polyvinyl Chloride
Features
Buffered
Jacket Type
OFNR
Cable Type
Fiber Optic
For Use With
Network Device
Series
EFNT010

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.