Zoro Homepage

10-Gigabit Patch Panel, 24-Port, 1U

  • Mfr # JPM10GF24

  • Zoro # G0343221


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Material
Steel
Mounting Style
Rack-mountable
Standards
TAA Compliant
Rack Units
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPM10GF24
Zoro #
G0343221
UPC #
822088101482
Country of Origin
Unknown

Details

Item
Patch Panel
Number of Ports
24
Material
Steel
Mounting Style
Rack-mountable
Standards
TAA Compliant
Rack Units
1U
Includes
Mounting Hardware
Features
Environmentally Friendly
Connectors
(24) RJ45
Number of Network (RJ-45) Ports
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.