Zoro Homepage

10/100/1000 1000 0.5K Sc

  • Mfr # LMC4002A

  • Zoro # G2133149


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Width
1.8 in
Features
Environmentally Friendly; Network (RJ-45); USB
Standards
TAA Compliant
Depth
2.3 in
Includes
Power Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMC4002A
Zoro #
G2133149
UPC #
822088109488
Country of Origin
Unknown

Dimensions

Width
1.8 in
Depth
2.3 in
Height
0.8 in
Fiber Optic Wavelength
850 nm

Details

Item
Transceiver/Media Converter
Features
Environmentally Friendly; Network (RJ-45); USB
Standards
TAA Compliant
Includes
Power Adapter
Maximum Distance Supported
1640.42 ft
Number of Network (RJ-45) Ports
1
Number of SC Ports
1
Ethernet Technology
Gigabit Ethernet
SC Port Type
Duplex
Number of Ports
2
Media Type Supported
Optical Fiber, Twisted Pair
Mounting
Wall Mountable
Network Technology
10/100/1000Base-TX, 1000Base-X
Fiber Optic Mode
Multi-mode
Power Source
AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.