Zoro Homepage

10/100/1000 1000 12K Scmedia Converter Us Ps

  • Mfr # LMC4004A

  • Zoro # G0459062


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Adapter.
Standards
TAA Compliant
Features
Environmentally Friendly
Power Source
Power Supply
Network Technology
1000Base-T, 1000Base-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMC4004A
Zoro #
G0459062
UPC #
-
Country of Origin
Unknown

Dimensions

Fiber Optic Wavelength
1310 nm

Details

Includes
Power Adapter.
Standards
TAA Compliant
Features
Environmentally Friendly
Power Source
Power Supply
Item
Transceiver/Media Converter
Network Technology
1000Base-T, 1000Base-X
DVI
No
Fiber Optic Mode
Single-mode
Network (RJ-45)
Yes
Management Port
No
SC Port Type
Duplex
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Number of SC Ports
1
Number of Ports
3
Max. Distance Supported
7.46 Mile
Mount Type
Wall
USB
Yes
Number of Network (RJ-45) Ports
1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.