Shop BLACK BOX
See all product information
Create Account
10/100/1000-1000 LX SC SM 1310-PLUS
- Mfr # LGC122A-R4
- Zoro # G722880376
product price:Â
$
764.99
/ea
Free Shipping & Returns
Key Features
Depth
3.4 in
Number of SC Ports
2
Height
0.8 in
Frequency
50 Hz
Width
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGC122A-R4
- Zoro #
- G722880376
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Number of SC Ports
- 2
- Frequency
- 50 Hz
- Number of Ports
- 3
Dimensions
- Depth
- 3.4 in
- Height
- 0.8 in
- Width
- 1.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.