Zoro Homepage

10/100Bt 100Bfx Mm 5K Sc Media Converter

  • Mfr # LMC402A

  • Zoro # G0562732


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 120V AC
Standards
CE Approval
Humidity
5 to 95%, Noncondensing
Frequency
50/60 Hz
Amperage
0.02A @ 120V; 0.5 A @ 5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMC402A
Zoro #
G0562732
UPC #
822088109532
Country of Origin
Unknown

Dimensions

Dimensions
0.84 in x 1.75 in x 2.25 in

Details

Item
Media Converter
Voltage
100 to 120V AC
Standards
CE Approval
Humidity
5 to 95%, Noncondensing
Frequency
50/60 Hz
Amperage
0.02A @ 120V; 0.5 A @ 5V DC
Connectors
(1) RJ45; (1) USB Type-B; (1) SC
Operating Temperature
32 to 122°F
Storage Temperature
-40 to 176°F

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.