Zoro Homepage

10/100Bt 100Bfx Sm 30K Sc Media Converte

  • Mfr # C6PC70S-YL-03

  • Zoro # G0549758


product price: $20.15
/ea

Key Features

Standards
TIA/EIA-568-C.2 CAT6, CE, UL/cUL
Shielded
Yes
Jacket Material
PVC
Connector Type
Snagless
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC70S-YL-03
Zoro #
G0549758
UPC #
822088079262
Country of Origin
Unknown

Dimensions

Connector Plating Thickness
50 microns

Details

Item
Ethernet Patch Cable
Standards
TIA/EIA-568-C.2 CAT6, CE, UL/cUL
Shielded
Yes
Jacket Material
PVC
Connector Type
Snagless
Conductor Design
Stranded
Wire Gauge
24 AWG
PS-NEXT
36.3 dB at 250 MHz
NEXT
(Minimum) 38.3dB at 250 MHz
Return Loss
15.3dB at 250 MHz
Cable Frequency
Up to 250 MHz
Attenuation
39.4dB at 250 MHz
Connector B Type/Gender
(1) RJ45 (Male)
Impedance
100 +/-15 ohms
Connector A Type/Gender
(1) RJ45 (Male)

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.