
10Ft Bl Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless
Mfr # CAT6APC-010-BL
Zoro # G0126020
product price: $19.45
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6APC-010-BL
Zoro #
G0126020
UPC #
822088134329
Country of Origin
Unknown
Dimensions
Length - Patch Cord
10 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Blue
Jacket Type
CM
Wire Gauge
26 AWG
Jacket Material
Polyvinyl Chloride
Features
Molded, PoE, Strain Relief, Near End Cross Talk (NEXT), Damage Resistant, Booted
Solid / Stranded
Stranded
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.