
10G SFP - 10-GBPS SINGLEMODE FIBER, 1310NM, 10KM, LC
Mfr # ACUSFP-SM-10G
Zoro # G210544353
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Application
Optical Network
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACUSFP-SM-10G
Zoro #
G210544353
UPC #
-
Country of Origin
China
Dimensions
Width
5 in
Height
0.3 in
Details
Item
SFP Module
Connector Type
LC
Number of Ports
1
Application
Optical Network
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-X Network
Network Technology
10GBase-X
Network Standard
10GBase-X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.