Zoro Homepage

10Gbase-Lr Sfp+ Ext Diag Sm 1310 Lc 10K

  • Mfr # C6PC70S-YL-10

  • Zoro # G0551182


product price: $29.69
/ea

Key Features

End 1 Connection Type
RJ-45 Network - Male
End 2 Connection Type
RJ-45 Network - Male
Jacket Material
Polyvinyl Chloride
Bandwidth
1 Gbps
Standards
ANSI/TIA-568-C.2 Category 6, ISO/IEC 11801 Class E, IEC 60332-1-2, EN 50288-5-2, UL E196163-Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC70S-YL-10
Zoro #
G0551182
UPC #
-
Country of Origin
Unknown

Dimensions

Bandwidth
1 Gbps
Cable Length
10 ft

Details

Item
Patch Cable
End 1 Connection Type
RJ-45 Network - Male
End 2 Connection Type
RJ-45 Network - Male
Jacket Material
Polyvinyl Chloride
Standards
ANSI/TIA-568-C.2 Category 6, ISO/IEC 11801 Class E, IEC 60332-1-2, EN 50288-5-2, UL E196163-Y
Color
Yellow
Solid / Stranded
Stranded
For Use With
Network Device, Patch Panel, Wallplate
Features
Rugged, Damage Resistant, EMI/RF Protection, PoE, Booted, Near End Cross Talk (NEXT), Lockable; Environmentally Friendly
Cable Type
Category 6
Jacket Type
CM
Wire Gauge
24 AWG
Boot Type
Snagless
Conductor
Bare Copper
Shielding
Yes
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.