Zoro Homepage

10U Select Wall Mount Cabinet 220V

  • Mfr # RM2413AE

  • Zoro # G0321488


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
22 in
Depth
23.6 in
Interior Dimensions
18.3 in x 22.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM2413AE
Zoro #
G0321488
UPC #
-
Country of Origin
Unknown

Dimensions

Height
20 in
Width
22 in
Depth
23.6 in
Interior Dimensions
18.3 in x 22.6 in

Details

Item
Wallmount Cabinet

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.