Zoro Homepage

14Ft Bk Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless

  • Mfr # CAT6APC-014-BK

  • Zoro # G0125847


product price: $24.99
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
14 ft
Solid / Stranded
Stranded
Category - Data Cable
Category 6a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6APC-014-BK
Zoro #
G0125847
UPC #
822088134428
Country of Origin
Unknown

Dimensions

Length - Patch Cord
14 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Solid / Stranded
Stranded
Category - Data Cable
Category 6a
Features
Molded, PoE, Booted, Damage Resistant, Strain Relief, Near End Cross Talk (NEXT)
Jacket Type
CM
Wire Gauge
26 AWG
Jacket Color
Black
Item - Data Cable
Patch Cable
Jacket Material
Polyvinyl Chloride
Shielded
No
For Use With
Network Device
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.