Zoro Homepage

14Ft Bl Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless

  • Mfr # CAT6APC-014-BL

  • Zoro # G0129152


product price: $21.85
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6APC-014-BL
Zoro #
G0129152
UPC #
822088134336
Country of Origin
Unknown

Dimensions

Length - Patch Cord
14 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Blue
Features
Booted, Molded, Strain Relief, PoE, Near End Cross Talk (NEXT), Damage Resistant
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Jacket Type
CM
Wire Gauge
26 AWG
For Use With
Network Device
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.