Zoro Homepage
This item is Discontinued.
Black Box 15 Amp Vertical Pdu 24 Outlet Metered 5-15R PDUMV24-S15-120V

15 Amp Vertical Pdu 24 Outlet Metered 5-15R (Discontinued)

  • Mfr # PDUMV24-S15-120V
  • Zoro # G0140066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMV24-S15-120V
Zoro #
G0140066
UPC #
-
Country of Origin
Unknown

Dimensions

Length
60 in

Details

Item
Vertical Metered PDU
Features
Current Alarm
Power Indicator
LEDs: (1) Power; LCDs: (1) 3-Digit
Circuit Breaker
15 A
Voltage
120V AC
NEMA Receptacle Configuration
5-15R
Max. Amps
15 A
Metered
Yes
Mounting Style
Vertical
NEMA Plug Configuration
5-15P
Cord Type
14/3C
Storage Temperature
32 to 149°F
Outlet Location
Front
Humidity
0 to 90% Noncondensing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.