Zoro Homepage

15Ft Red Cat6A 650Mhz Patch Cable F/Utp Cm Locking Snagless

  • Mfr # C6APC80S-RD-15

  • Zoro # G9611807


product price: $34.15
/ea

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Standards
CE, UL/cUL
Solid / Stranded
Stranded
Conductor Size
26 AWG
Frequency
Up to 650 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6APC80S-RD-15
Zoro #
G9611807
UPC #
822088126430
Country of Origin
Unknown

Dimensions

Conductor Size
26 AWG
Connector Plating Thickness
50 microns

Details

Item
Ethernet Patch Cable
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Standards
CE, UL/cUL
Solid / Stranded
Stranded
Frequency
Up to 650 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.