
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC056A-R4
Zoro #
G0439191
UPC #
822088051572
Country of Origin
Unknown
Dimensions
Height
1.5"
Width
7.3"
Depth
3.3"
Maximum Video Bandwidth
300 MHz
Details
Item
Video Switchbox
Input Voltage
115 V AC
Number of VGA Outputs
2
Number of VGA Inputs
1
Graphics Modes
VGA, XGA
Number of Displays Supported
2
Connectivity Technology
Cable
Maximum Operating Distance
250 ft
VGA In
Yes
Number of Input Devices Supported
1
VGA Out
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.