
2 Port Vga Secure Switch Tempest Level1
Mfr # SW2006A-USB-EAL
Zoro # G0392291
product price: $722.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Standards
CE, TAA
Input Voltage
120 V AC, 5 V DC, 230 V AC
Max. Video Resolution
1920 x 1280
VGA
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW2006A-USB-EAL
Zoro #
G0392291
UPC #
-
Country of Origin
Unknown
Dimensions
Width
9.3 in
Depth
5.9 in
Height
1.8 in
Details
Item
KM Switchbox
Features
Environmentally Friendly
Standards
CE, TAA
Input Voltage
120 V AC, 5 V DC, 230 V AC
Max. Video Resolution
1920 x 1280
VGA
Yes
Proprietary Interface
Yes
Number of Local Users Supported
1
Number of Computers Supported
2
Number of USB Ports
3
USB
Yes
Number of Proprietary Ports
2
Number of VGA Ports
1
Environmentally Friendly
Yes
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.