Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX Manual Desktop Switch - 2 - To - 1 CAT6 10 - Gbe Manual Switch (abc)

  • Mfr # SW1030A

  • Zoro # G0383681


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Width
6.1 in
Standards
CE Certified
Depth
6.5 in
Height
2.8 in
Operating Temp. Range (F)
32 to 158°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1030A
Zoro #
G0383681
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.1 in
Depth
6.5 in
Height
2.8 in

Details

Item
Ethernet Switch
Standards
CE Certified
Operating Temp. Range (F)
32 to 158°F
Connector Type
(3) RJ45
Mean Time Between Failures
100,000 cycles
Ethernet Technology
10 Gigabit Ethernet
Number of Network (RJ-45) Ports
3
Network Technology
10GBase-T
Port/Expansion Slot Details
3 x 10 Gigabit Ethernet Network
Total Number of Network Ports
3
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.