
20-M, Lc-Lc, Single-Mode, Pvc, Yellow F (Discontinued)
- Mfr # FOCMRSM-020M-LCLC-YL
- Zoro # G0340966
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FOCMRSM-020M-LCLC-YL
Zoro #
G0340966
UPC #
-
Country of Origin
Unknown
Dimensions
Core Dimension
9 µm
Details
Item
Fiber Optic Patch Cable
Attenuation
0.35 dB/km at 1310 nm; 0.22 dB/km at 1550 nm
Standards
ITU-T G.652 (Categories A, B, C, D); IEC 60793-2-50; TIA-492CAAA; Telcordia GR-20 CORE
Connector Type - Patch Cord
(1) LC; (1) LC
Jacket Type
OFNR
Operating Temperature
-76 to 185°F
Cladding
125 µm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.