
25Ft Bl Cat6A 500-Mhz Stranded Ethernet Cable F/Utp Pvc Snagless
Mfr # CAT6APCS-025-BL
Zoro # G0135312
product price: $46.69
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6APCS-025-BL
Zoro #
G0135312
UPC #
822088134534
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Blue
Solid / Stranded
Stranded
Jacket Type
CM
Jacket Material
Polyvinyl Chloride
Features
PoE, Damage Resistant, Booted, Strain Relief, EMI/RF Protection, Near End Cross Talk (NEXT), Molded
Wire Gauge
26 AWG
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.