Zoro Homepage

25Ft Bl Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless

  • Mfr # CAT6APC-025-BL

  • Zoro # G0127000


product price: $29.59
/ea

Key Features

Category - Data Cable
Cat 6A
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male)
Boot Type - Data cable
Snagless
Shielded
Yes
Conductor Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6APC-025-BL
Zoro #
G0127000
UPC #
822088134350
Country of Origin
Unknown

Dimensions

Conductor Size
26 AWG
Connector Plating Thickness
50 microns

Details

Category - Data Cable
Cat 6A
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male)
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Material
PVC
Shielding Type
UTP
Item
Ethernet Patch Cable
Standards
TIA/EIA 568.2-D Category 6A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.