Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX 2m Usb3.1 Cbl-usb2.0 Typeb Cable

  • Mfr # USBC2TYPEB-2M

  • Zoro # G9892525


product price: $27.25
/ea

Key Features

End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB-C/USB-B
Transfer Rate
480 Mbps
Resistance
2 ohms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC2TYPEB-2M
Zoro #
G9892525
UPC #
822088144052
Country of Origin
Unknown

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB-C/USB-B
Transfer Rate
480 Mbps
Resistance
2 ohms
Data Transfer Speed
480-Mbit/s
Features
Reversible, Charging
Environmentally Friendly
Yes
Device Supported
Scanner, Printer, External Hard Drive, Computer, Hub, Notebook
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.