Zoro Homepage
This item is Discontinued.
Black Box 3 Bl Cat6 Ang Cable D/U EVNSL216-0003-90DU

3 Bl Cat6 Ang Cable D/U (Discontinued)

  • Mfr # EVNSL216-0003-90DU
  • Zoro # G0129819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL216-0003-90DU
Zoro #
G0129819
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
24 AWG
Connector Plating Thickness
50 microns

Details

Connector Type - Patch Cord
(1) RJ45 (Male) 90° Up; (1) RJ45 (Male) 90° Down
Shielded
Yes
Jacket Type
CM
Impedance
100 +/-15 ohms
Item
Ethernet Patch Cable
Attenuation
(Maximum) 39.4 dB @ 250 MHz
Shielding Type
UTP
Standards
CE, UL/cUL
Solid / Stranded
Stranded
Frequency
Up to 250 MHz
Jacket Material
PVC
Return Loss
15.3 dB @ 250 MHz
PS-NEXT (Minimum)
36.3 dB at 250 MHz
NEXT (Minimum)
38.3 dB @ 250 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.