
OM1 62.5/125 MULTIMODE FIBER OPTIC PATCH CABLE - OFNR PVC, LC TO LC, ORANGE, 3-M (Discontinued)
- Mfr # FOCMR62-003M-LCLC-OR
- Zoro # G0378562
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FOCMR62-003M-LCLC-OR
Zoro #
G0378562
UPC #
822088094234
Country of Origin
United States
Dimensions
Core Dimension
62.5 µm
Bandwidth
Intermediate performance EMB: 220 MHz/km at 850 nm; Legacy performance EMB: 200 MHz/km at 850 nm; 500 MHz/km at 1300 nm
Details
Item
Fiber Optic Patch Cable
Attenuation
2.9 dB/km at 850 nm; 0.6 dB/km at 1300 nm
Standards
ISO/IEC 11801: Type OM1 fiber; IEC 60793-2-10; Type A1b fiber; TIA 492AAAA-A
Connector Type - Patch Cord
(1) LC; (1) LC
Operating Temperature
-76 to 185°F
Jacket Type
OFNR
Transmission Speed
1 Gbps over 300 m at 850 nm; 1 Gbps over 550 nm at 1300 nm
Cladding
125 µm
Description
(9.8-FT.), GSA, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.