Zoro Homepage

3.5-Mm Stereo Audio Cables, 24 Awg, Male

  • Mfr # EJ110-0015

  • Zoro # G0381146


product price: $11.45
/ea

Key Features

Cable Type
Mini-phone
Cable Length
15 ft
Conductor Material
Copper
Wire Gauge
24 AWG
Connection A
1 x Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ110-0015
Zoro #
G0381146
UPC #
822088058090
Country of Origin
Unknown

Dimensions

Cable Length
15 ft

Details

Cable Type
Mini-phone
Conductor Material
Copper
Wire Gauge
24 AWG
Connection A
1 x Mini-phone Stereo Audio - Male
Features
Strain Relief, Molded
Connection B
Mini-phone Stereo Audio - Male
Item
Audio Cable
Connector Type
(1) 3.5-mm (Male); (1) 3.5-mm (Male)
Device Supported
Stereo Receiver, Audio Device

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.