Zoro Homepage

3Ft Bl Cat6 Angled Cable

  • Mfr # EVNSL216-0003-90DS

  • Zoro # G9901659


product price: $12.95
/ea

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male) 180° Straight; (1) RJ45 (Male) 90° Down
Shielded
Yes
Conductor Size
24 AWG
Solid / Stranded
Stranded
Standards
CE, UL/cUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL216-0003-90DS
Zoro #
G9901659
UPC #
822088028949
Country of Origin
Unknown

Dimensions

Conductor Size
24 AWG
Connector Plating Thickness
50 microns

Details

Connector Type - Patch Cord
(1) RJ45 (Male) 180° Straight; (1) RJ45 (Male) 90° Down
Shielded
Yes
Solid / Stranded
Stranded
Standards
CE, UL/cUL
Jacket Material
PVC
Attenuation
(Maximum) 39.4 dB @ 250 MHz
Shielding Type
UTP
Impedance
100 +/-15 ohms
Frequency
Up to 250 MHz
Jacket Type
CM
Item
Ethernet Patch Cable
PS-NEXT (Minimum)
36.3 dB @ 250 MHz
NEXT (Minimum)
38.3 dB @ 250 MHz
Return Loss
15.3 dB @ 250 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.