
4-Port Usb/Dvi/Audio Dt Series Switch+Ca
Mfr # C6PC70S-BK-10
Zoro # G0537386
product price: $29.39
/eaKey Features
Cable Type
Category 6
Standards
ANSI/TIA-568-C.2 Category 6, ISO/IEC 11801 Class E, IEC 60332-1-2, EN 50288-5-2, UL E196163-Y.
Conductor Material
Bare Copper
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6PC70S-BK-10
Zoro #
G0537386
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
10 ft
Details
Cable Type
Category 6
Standards
ANSI/TIA-568-C.2 Category 6, ISO/IEC 11801 Class E, IEC 60332-1-2, EN 50288-5-2, UL E196163-Y.
Conductor Material
Bare Copper
Color
Black
Item
Network Cable
Jacket Material
Polyvinyl Chloride (PVC)
Shielded / Unshielded
Shielded
Features
Booted, Damage Resistant, EMI/RF Protection, Lockable, Near End Cross Talk (NEXT), PoE, Rugged, Stranded; Environmentally Friendly
Device Supported
Network Device, Patch Panel, Wallplate
Cable Characteristic
Patch Cable
Boot Type
Snagless
Wire Gauge
24 AWG
Connector on First End Details
(1) RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Contact Plating
Gold
Jacket Type
CM
Data Transfer Rate
1 Gbit/s
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.