
4 Post Rack Flat Top
Mfr # RM7007-R2
Zoro # G0666719
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Height
75 in
Depth
26 in
Width
19.63 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM7007-R2
Zoro #
G0666719
UPC #
822088115212
Country of Origin
Unknown
Dimensions
Height
75 in
Depth
26 in
Width
19.63 in
Details
Material
Steel
Color
Black
Item
Fixed Depth Racks
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.