Zoro Homepage
This item is Discontinued.
Black Box 4 X 1 Dvi & Audio Switch AVSW-DVI4X1

4 X 1 Dvi & Audio Switch (Discontinued)

  • Mfr # AVSW-DVI4X1
  • Zoro # G2140569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVSW-DVI4X1
Zoro #
G2140569
UPC #
822088056256
Country of Origin
Unknown

Dimensions

Dimensions
1.3 in x 8.7 in x 3.9 in

Details

Voltage
Input: 100 to 240V AC; Output: 12V DC
Standards
CE
Item
DVI Switch
Connector Type
Video/Audio Input: (4) DVI-I (Female) with (4) 3.5-mm Jacks; Video/Audio Output: (1) DVI-I (Female) with (1) 3.5-mm Jack; Serial Control: (1) DB9 (Female) (RS-232)
Resolution
Full HD 1080p (1920 x 1080), WUXGA (1920 x 1200) maximum
User Controls
(1) EDID copy button, (4) port-selection buttons, IR remote controller
Power Consumption
6.5 W
Frequency
50/60 Hz
Amperage
Input: 0.6 A; Output: 1.5 A

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.