Zoro Homepage

42U Climatecab W/ M6 Rails And 8000 Btu

  • Mfr # CAT5EPC-004-OR

  • Zoro # G0558386


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Standards
TIA/EIA-568-C.2 Category 5e, CE, UL/cUL
Cable Type
Stranded
Shielded
No
Frequency
Up to 100 MHz
Jacket Material - Wire and Cable
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT5EPC-004-OR
Zoro #
G0558386
UPC #
-
Country of Origin
Unknown

Details

Item
Ethernet Patch Cable
Standards
TIA/EIA-568-C.2 Category 5e, CE, UL/cUL
Cable Type
Stranded
Shielded
No
Frequency
Up to 100 MHz
Jacket Material - Wire and Cable
PVC
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
NEXT (Minimum)
35.3dB at 100MHz
Attenuation (Maximum)
22.5dB at 100MHz
Jacket Type
CM
Conductor Gauge
26 AWG
Impedance
100 +/-15 ohms
PS-NEXT (Minimum)
32.3 dB at 100MHz
Return Loss
19dB at 100MHz
Connector Plating
Gold Flash

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.