Zoro Homepage

42U Climatecab W/ Tapped Rails And 12000

  • Mfr # CAT5EPC-002-WH

  • Zoro # G0554588


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Standards
TIA/EIA-568-C.2 Category 5e, CE, UL/cUL
Shielded
No
Cable Type
Stranded
Frequency
Up to 100 MHz
Jacket Material - Wire and Cable
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT5EPC-002-WH
Zoro #
G0554588
UPC #
822088008217
Country of Origin
Unknown

Details

Item
Ethernet Patch Cable
Standards
TIA/EIA-568-C.2 Category 5e, CE, UL/cUL
Shielded
No
Cable Type
Stranded
Frequency
Up to 100 MHz
Jacket Material - Wire and Cable
PVC
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
PS-NEXT (Minimum)
32.3 dB at 100MHz
Attenuation (Maximum)
22.5dB at 100MHz
NEXT (Minimum)
35.3dB at 100MHz
Return Loss
19dB at 100MHz
Conductor Gauge
26 AWG
Connector Plating
Gold Flash
Jacket Type
CM
Impedance
100 +/-15 ohms

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.