Zoro Homepage

42U Climatecab W/ Tapped Rails And 8000

  • Mfr # C6PC70-BL-06

  • Zoro # G0535329


product price: $16.45
/ea

Key Features

End 1 Connection Type
RJ-45 Network - Male
End 2 Connection Type
RJ-45 Network - Male
Jacket Material
Polyvinyl Chloride
Bandwidth
1 Gbps
Standards
ANSI/TIA-568-C.2, ISO/IEC 11801 Class E, UL, E196163-Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC70-BL-06
Zoro #
G0535329
UPC #
-
Country of Origin
Unknown

Dimensions

Bandwidth
1 Gbps
Cable Length
6 ft

Details

Item
Patch Cable
End 1 Connection Type
RJ-45 Network - Male
End 2 Connection Type
RJ-45 Network - Male
Jacket Material
Polyvinyl Chloride
Standards
ANSI/TIA-568-C.2, ISO/IEC 11801 Class E, UL, E196163-Y
For Use With
Wallplate, Patch Panel, Network Device
Color
Blue
Features
PoE, Lockable, Near End Cross Talk (NEXT), Rugged, Damage Resistant, Booted; Environmentally Friendly
Cable Type
Category 6
Solid / Stranded
Stranded
Jacket Type
CM
Shielding
No
Boot Type
Snagless
Wire Gauge
24 AWG
Contact Plating
Gold
Conductor
Copper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.