Zoro Homepage

4P 10/100/1000 Rj45, 1P 100/1000 Sfp Ind

  • Mfr # LIG401A

  • Zoro # G9487329


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 58V DC
Standards
CE/WEEE; EN61000-6-2, EN61000-6-4;
MAC Address
2K
Dimensions
4.4 in x 1.1 in x 3.5 in
Operating Temperature
-40 to 167°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIG401A
Zoro #
G9487329
UPC #
822088079552
Country of Origin
Unknown

Dimensions

Dimensions
4.4 in x 1.1 in x 3.5 in
Frame Size Supported
9K bytes

Details

Voltage
12 to 58V DC
Standards
CE/WEEE; EN61000-6-2, EN61000-6-4;
MAC Address
2K
Operating Temperature
-40 to 167°F
Connector Type
(4) RJ45; (1) SFP
Item
Ethernet Extreme Temperature Switch
IP Rating
IP30
Indicators
Flow Control; IEEE 802.3x full-duplex, Back-pressure half-duplex
Humidity
5 to 95%, Noncondensing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.