Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4U DB9 AB SWTCH CRD Latch

  • Mfr # SM966A

  • Zoro # G422640034


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Environmentally Friendly
Yes
Depth
9.5 in
Number of Ports
3
Connector Type
DB-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM966A
Zoro #
G422640034
UPC #
822088117360
Country of Origin
United States

Dimensions

Height
3 in
Depth
9.5 in
Length
9.50 in

Details

Environmentally Friendly
Yes
Number of Ports
3
Connector Type
DB-9
Compatible With
Black Box Pro Switching System Plus Chassis
Interfaces/Ports Details
3 x DB-9
Item
Switching Module

Description

Switch between two DB9 connections. The DB9 A/B switch latching card allows you to switch between two DB9 connections. If power is lost the connection will retain its connected state. Controller Cards take up only one slot and external power connects to the controller card One slot is reserved for future use leaving you with 16 slots for A/B Switch Cards. All switch cards take up one slot except for the power A/B cards which take up two slots. Manage access to networks implement backup systems for network and computer connections or share peripherals and other equipment. Local features include LED status and manual switching. Remote control (dry contact closure RS232 and Ethernet) provides unmatched management flexibility. Gang Switch systems are used around the world to add secure access control and reliable backup for critical systems from space launch centers to stock exchange networks. Ordering instructions: First order the chassis. Gang Switch 4U 18-Card (SM960A). Next order at least one power supply (order two for redundancy). External Power Supply 100- 240 VAC (SM961-PS). Internal Power Supply -48 VDC (SM760-PS1). Internal Power Supply Dual -48VDC (SM760-PS2). Then select a Controller Card. Ethernet (SNMP) (SM962A) . Logic Only (SM964A). Next choose your A/B Switch Cards. Serial DBxx DB25 A/B Latching (SM965A). DB9 A/B Latching (SM966A). DB15 A/B Latching (SM967A). Power 240 VAC 1 in 2 out (SM971) . 120 VAC 2 in 1 out (SM973) . Video 75-ohm F-Connector (SM976A) . Multimode SC Latching (SM977A-SC) . ST Latching (SM977A-ST) . RJ45 Copper CAT5e Latching (SM978A) . CAT6 Latching (SM979A) . This product works with Power Supply (SM961-PS) A/B Switch Cards (SM965A etc.) .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.