Zoro Homepage

4X2 Dvi Matrix Switch w/ Audio And Rs-

  • Mfr # AC1125A

  • Zoro # G3382746


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Approval
Voltage
100 to 240V AC
Connector Type
Video Input: (4) DVI-D; Video Output: (2) DVI-D; Audio Input: (4) 3.5-mm Stereo Jacks; Audio Output: (2) 3.5-mm Stereo Jacks
Maximum DVI Cable Length
16.4 ft
Dimensions
1.6 in x 8.7 in x 3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1125A
Zoro #
G3382746
UPC #
822088053088
Country of Origin
Unknown

Dimensions

Maximum DVI Cable Length
16.4 ft
Dimensions
1.6 in x 8.7 in x 3.8 in

Details

Standards
CE Approval
Voltage
100 to 240V AC
Connector Type
Video Input: (4) DVI-D; Video Output: (2) DVI-D; Audio Input: (4) 3.5-mm Stereo Jacks; Audio Output: (2) 3.5-mm Stereo Jacks
Operating Temperature
41 to 104°F
Item
DVI Matrix Switch
Resolution
1600 x 1200 at 60 Hz
Frequency
50/60 Hz
Autoscan Intervals
8, 15, 30, 45 seconds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.