
5-M, Lc-Lc, 50-Micron, Multimode, Plenu (Discontinued)
- Mfr # FOCMP50-005M-LCLC-AQ
- Zoro # G0308967
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOCMP50-005M-LCLC-AQ
Zoro #
G0308967
UPC #
-
Country of Origin
Unknown
Dimensions
Core Dimension
50 µm
Bandwidth
Intermediate performance EMB: 510 MHz/km at 850 nm; Legacy performance EMB: 500 MHz/km at 850 nm; 500 MHz/km at 1300 nm
Details
Item
Fiber Optic Patch Cable
Attenuation
2.6 dB/km at 850 nm; 0.6 dB/km at 1300 nm
Standards
ISO/IEC 11801: Type OM2 fiber; IEC 60793-2-10: Type A1a.1 fiber; TIA 492AAAB
Connector Type - Patch Cord
(1) LC; (1) LC
Cladding
125 µm
Operating Temperature
-76 to 185°F
Jacket Type
OFNP
Transmission Speed
1 Gbps over 600 m at 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.