Zoro Homepage

5Ft Bl Cat6A 500-Mhz Stranded Ethernet Cable F/Utp Pvc Snagless

  • Mfr # CAT6APCS-005-BL

  • Zoro # G0129800


product price: $16.45
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
5 ft
Solid / Stranded
Stranded
Shielded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6APCS-005-BL
Zoro #
G0129800
UPC #
822088134480
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Solid / Stranded
Stranded
Shielded
Yes
Jacket Color
Blue
Item - Data Cable
Patch Cable
Jacket Type
CM
Features
PoE, Booted, EMI/RF Protection, Strain Relief, Damage Resistant, Near End Cross Talk (NEXT), Molded
Category - Data Cable
Category 6a
Wire Gauge
26 AWG
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.