
5Ft Bl Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless
Mfr # CAT6APC-005-BL
Zoro # G0128629
product price: $15.59
/eaKey Features
Category - Data Cable
Cat 6A
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male)
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6APC-005-BL
Zoro #
G0128629
UPC #
822088134305
Country of Origin
Unknown
Dimensions
Conductor Size
26 AWG
Connector Plating Thickness
50 microns
Details
Category - Data Cable
Cat 6A
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male)
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Material
PVC
Item
Ethernet Patch Cable
Standards
TIA/EIA 568.2-D Category 6A
Shielding Type
UTP
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.